Motion
UCNTPL208CW

AMI BEARINGS INC
UCNTPL208CW

Ball Bearing Take-Up Unit - 40 mm Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08630353
MFR #UCNTPL208CW
List Price$303.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL208CW

Ball Bearing Take-Up Unit - 40 mm Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08630353
MFR #UCNTPL208CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.33/each for your price

Overview

Mfr description
UCNTPL208CW 40MM WIDE SET SCREW WHITE

Specifications

  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCNTPL208CW
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text