Motion
UCNTPL208MZ2RFW

AMI BEARINGS INC
UCNTPL208MZ2RFW

Ball Bearing Take-up Unit - 40 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.2500 in, 6.34 mm Slot
MI ITEM #08630358
MFR #UCNTPL208MZ2RFW
Price$302.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL208MZ2RFW

Ball Bearing Take-up Unit - 40 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.2500 in, 6.34 mm Slot
MI ITEM #08630358
MFR #UCNTPL208MZ2RFW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.02/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    3.3437 in, 84.93 mm
  • Overall Length
    5.5156 in, 140.09 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Slot Width  
    0.2500 in, 6.34 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.26 lbs, 1.03 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    Zinc Protected Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNTPL208MZ2RFW
  • Material
    PBT 420 Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf, 6590 lbf
  • Radial Static Load Capacity
    1830 kgf, 4020 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC208-24MZ2
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    17881.8 N, 4020 lbf
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCNTPL208MZ2RFW 40MM ZINC SET SCREW RF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought