Motion
UCPPL204-12MZ20W

AMI BEARINGS INC
UCPPL204-12MZ20W

3/4 KANIGEN SET SCREW WHITE PILLOW BLOCK
MI ITEM #08630687
MFR #UCPPL204-12MZ20W
Price$225.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL204-12MZ20W

3/4 KANIGEN SET SCREW WHITE PILLOW BLOCK
MI ITEM #08630687
MFR #UCPPL204-12MZ20W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    3-37/64 to 3-59/64 in
  • Bolt Center To Center Length
    3.5781 to 3.9219 in
  • Bolt Hole Diameter
    0.5469 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2200 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7500 in
  • Length
    5.0000 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.7500 in
  • Weight
    0.66 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Ball Bearing
  • Distance Between Mounting Hole Cen
    3-37/64 to 3-59/64 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCPPL204-12MZ20W 3/4" KANIGEN SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought