Motion
UCPPL205-16B

AMI BEARINGS INC
UCPPL205-16B

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Normal Duty
Mi Item #08630718
MFR #UCPPL205-16B
Price$139.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL205-16B

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Normal Duty
Mi Item #08630718
MFR #UCPPL205-16B

Mfr description
UCPPL205-16B 1" WIDE SET SCREW BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.91/each

Specifications

Dimensions

  • Base Height
    1.4380 in
  • Base To Bore Centerline
    1.4380 in
  • Base Width
    1.5000 in
  • Bolt Hole Diameter
    0.5120 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.3390 in
  • Housing Dimensions
    140 x 38 x 70 mm
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3390 in
  • Insert Outer Diameter
    2.0472 in
  • Inside Diameter
    1.0000 in
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    4.4880 in
  • Min Bolt Hole Spacing
    3.7400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.6693 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    1.74 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Relubricatable | Single row deep groove ball bearing | Spherical ground outside diameter | Wide Inner Ring
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Food and Beverage
  • Bearing Insert Material
    52100 Steel
  • Bearing Number
    UC205-16
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Contact Seal and Slinger
  • Compatible Frame Series
    UCP200
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    4.1340 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Zinc Protection
  • Flinger Type
    Standard
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    P205T
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCPPL205-16B
  • Material
    Thermoplastic
  • Material Grade
    PBT 420
  • Max Operating Temperature
    130 °C, 265 °F
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -13 to 265 °F, -25 to 130 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC205-16
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Riveted Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCP200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    FDA CFR 177.1660
  • Standoff Included
    No
  • Static Load Capacity
    1780 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)