Motion
UCPPL207-22MZ20W

AMI BEARINGS INC
UCPPL207-22MZ20W

1-3/8 KANIGEN SET SCREW WHITE PILLOW BLOCK
Mi Item #08630854
MFR #UCPPL207-22MZ20W
Price$352.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL207-22MZ20W

1-3/8 KANIGEN SET SCREW WHITE PILLOW BLOCK
Mi Item #08630854
MFR #UCPPL207-22MZ20W

Mfr description
UCPPL207-22MZ20W 1-3/8" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    4-25/32 to 5-7/32 in
  • Bolt Center To Center Length
    4.7813 to 5.2188 in
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Bore Length
    1.6890 in
  • Housing Width
    3.7188 in
  • Inside Diameter
    1.3750 in
  • Length
    6.6094 in
  • Length Through Bore
    1.6890 in
  • Overall Width
    3.7188 in
  • Shaft Diameter
    1.3750 in
  • Weight
    1.7 lbs
  • Width
    3.7188 in, 94.50 mm

Details

  • Additional Details
    Wide Inner Ring | Set Screw Locking
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL207
  • Housing Material
    PBT Thermoplastic
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)