Motion
UCPPL207-23MZ2CB

AMI BEARINGS INC
UCPPL207-23MZ2CB

1-7/16 ZINC WIDE SET SCREW BLACK PILLOW BLOCK 2
Mi Item #08630862
MFR #UCPPL207-23MZ2CB
Price$224.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL207-23MZ2CB

1-7/16 ZINC WIDE SET SCREW BLACK PILLOW BLOCK 2
Mi Item #08630862
MFR #UCPPL207-23MZ2CB

Mfr description
UCPPL207-23MZ2CB 1-7/16" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Hole Diameter
    0.7188 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.4375 in
  • Length
    6.6094 in
  • Overall Width
    3.4375 in
  • Shaft Diameter
    1.4375 in
  • Weight
    1.71 lbs
  • Width
    3.4375 in, 87.29 mm

Details

  • Additional Details
    Wide Inner Ring | Zinc Protection | Two Thermoplastic Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • End Cap Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)