Motion
UCPPL207-23MZ20B

AMI BEARINGS INC
UCPPL207-23MZ20B

1-7/16 KANIGEN SET SCREW BLACK PILLOW BLOCK
MI ITEM #08630867
MFR #UCPPL207-23MZ20B
Price$352.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL207-23MZ20B

1-7/16 KANIGEN SET SCREW BLACK PILLOW BLOCK
MI ITEM #08630867
MFR #UCPPL207-23MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$352.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.4375 in
  • Length
    6.6094 in
  • Overall Width
    1.8750 in
  • Shaft Diameter
    1.4375 in
  • Weight
    1.62 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Pillow Block Unit
  • Distance Between Mounting Hole Cen
    4-25/32 to 5-7/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Pillow Block Unit
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Pillow Block Unit

Overview

Mfr description
UCPPL207-23MZ20B 1-7/16" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought