Motion
UCPPL210-32MZ20B

AMI BEARINGS INC
UCPPL210-32MZ20B

2 KANIGEN SET SCREW BLACK PILLOW BLOCK
Mi Item #08630950
MFR #UCPPL210-32MZ20B
Price$522.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL210-32MZ20B

2 KANIGEN SET SCREW BLACK PILLOW BLOCK
Mi Item #08630950
MFR #UCPPL210-32MZ20B

Mfr description
UCPPL210-32MZ20B 2" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.32/each

Specifications

Dimensions

  • Base Height
    2.2500 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.3750 in
  • Bolt Center Diameter
    6-3/32 to 6-13/32 in
  • Bolt Center To Center Length
    6.0938 to 6.4063 in
  • Bolt Hole Diameter
    0.7813 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.0310 in
  • Housing Dimensions
    8-1/8 x 2-3/8 x 4-1/2 in
  • Housing Width
    2.3750 in
  • Inner Race Width
    2.0310 in
  • Insert Outer Diameter
    3.5433 in
  • Inside Diameter
    2.0000 in
  • Length
    8.1250 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.4063 in
  • Min Bolt Hole Spacing
    6.0938 in
  • Outer Diameter
    90 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.9063 in
  • Overall Width
    2.3750 in
  • Shaft Diameter
    2.0000 in
  • Weight
    2.88 lbs
  • Width
    2.3750 in, 60.32 mm

Details

  • Additional Details
    Kanigen Protection | Black Housing Color
  • Bearing Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Bearing Type
    Ball Bearing
  • Compatible Frame Series
    UCPPL200MZ20
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6-3/32 to 6-13/32 in
  • End Type
    Open
  • Housing Configuration
    2 Bolt
  • Housing ID
    PPL210
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    UCPPL210-32MZ20B
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC210-32MZ20
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPPL200MZ20
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)