Motion
UCPU308-24
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08630974
MFR #UCPU308-24
Price$413.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08630974
MFR #UCPU308-24

Mfr description
UCPU308-24 1-1/2" HEAVY SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.6250 in
  • Base Width
    2.6380 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.5625 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.0470 in
  • Housing Width
    2.6380 in
  • Inner Race Width
    2.0470 in
  • Inside Diameter
    1.5000 in
  • Length
    10.1250 in
  • Length Through Bore
    2.0470 in
  • Overall Width
    2.6380 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    11.46 lbs
  • Width
    2.6380 in, 67 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC308-24
  • Bearing Type
    Set Screw Locking
  • Compatible Frame Series
    UCPU300
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P-U308
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC308-24
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)