Motion
UCP207-21NPMZ2

AMI BEARINGS INC
UCP207-21NPMZ2

Pillow Block Ball Bearing Unit - 1.3125 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08631029
MFR #UCP207-21NPMZ2
Price$186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP207-21NPMZ2

Pillow Block Ball Bearing Unit - 1.3125 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08631029
MFR #UCP207-21NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    4-11/16 to 5-5/16 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.3125 in
  • Bore Inside Diameter
    1.3125 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3125 in
  • Length
    6.5625 in
  • Overall Width
    1.8750 in
  • Shaft Diameter
    1.3125 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    3.74 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Nickel Protection | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Number
    UC207-21MZ2
  • Bearing Type
    Pillow Block Unit
  • Distance Between Mounting Hole Cen
    4-11/16 to 5-5/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P207NP
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC207-21MZ2
  • Series
    UCP200NPMZ2
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Pillow Block Unit

Overview

Mfr description
UCP207-21NPMZ2 1-5/16" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought