Motion
UCSHE207-21

AMI BEARINGS INC
UCSHE207-21

Pillow Block Ball Bearing Unit - 1.3125 in Bore, Tapped Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
MI ITEM #08631111
MFR #UCSHE207-21
Price$241.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSHE207-21

Pillow Block Ball Bearing Unit - 1.3125 in Bore, Tapped Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
MI ITEM #08631111
MFR #UCSHE207-21

Mfr description
UCSHE207-21 1-5/16" WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.65/each

Specifications

Dimensions

  • Base Height
    1.8740 in
  • Base To Bore Centerline
    1.8740 in
  • Base Width
    1.7720 in
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    3.2520 in
  • Bolt Hole Diameter
    0.4920 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    1.3125 in
  • Bore Inside Diameter
    1.3125 in
  • Bore Length
    1.6890 in
  • Housing Dimensions
    110 x 45 x 93 mm
  • Housing Width
    1.7720 in
  • Inner Race Width
    1.6890 in
  • Insert Outer Diameter
    2.8346 in
  • Inside Diameter
    1.3125 in
  • Length
    4.3310 in
  • Length Through Bore
    1.6890 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    72 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7870 in
  • Overall Width
    1.7720 in
  • Shaft Diameter
    1.3125 in
  • Tap Thread Size
    M10
  • Thread Depth
    0.4920 in | 12.50 mm
  • Thread Size
    M10
  • Weight
    3.2 lbs
  • Width
    1.7720 in, 45 mm

Details

  • Additional Details
    Relubricatable | Single row deep groove ball bearing | Riveted steel cage | Spherical ground outside diameter | Full self-alignment
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207-21
  • Bearing Type
    Ball Bearing
  • Cage Material
    Riveted Steel
  • Cage Type
    Steel
  • Closure Type
    Contact Seal and Slinger
  • Compatible Frame Series
    UCSHE200
  • Compatible Frame Type
    SHE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.2520 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5820 lbf
  • End Cap Groove
    Yes
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Grease Type
    General Purpose Lithium
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE07
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Shell Gadus S2 V100 #3
  • Lubrication
    Shell Gadus S2 V100 #3
  • Lubrication Type
    Lithium Grease
  • Manufacturer Catalog Number
    UCSHE207-21
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -17.8 to 100 °F, 0 to 212 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC207-21
  • Retainer Material
    Steel
  • Retainer Type
    Riveted Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Series
    UCSHE200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO, JIS
  • Static Load Capacity
    3460 lbf
  • Type
    Tapped Base
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)