Motion
UCSHE210-30

AMI BEARINGS INC
UCSHE210-30

Pillow Block Ball Bearing Unit - 1.8750 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08631119
MFR #UCSHE210-30
Price$359.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSHE210-30

Pillow Block Ball Bearing Unit - 1.8750 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08631119
MFR #UCSHE210-30

Mfr description
UCSHE210-30 1-7/8" WIDE SET SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.89/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2520 in
  • Base Width
    2.0870 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Hole Diameter
    0.7870 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    1.8750 in
  • Bore Inside Diameter
    1.8750 in
  • Bore Length
    2.0310 in
  • Housing Dimensions
    135 x 53 x 115 mm
  • Housing Width
    2.0870 in
  • Inner Race Width
    2.0310 in
  • Insert Outer Diameter
    3.5433 in
  • Inside Diameter
    1.8750 in
  • Length
    5.3150 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    4.0000 in
  • Min Bolt Hole Spacing
    4.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    90 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.9060 in
  • Overall Width
    2.0870 in
  • Shaft Diameter
    1.8750 in
  • Tap Thread Size
    M16
  • Thread Depth
    0.7870 in | 20 mm
  • Thread Size
    M16
  • Weight
    5.4 lbs
  • Width
    2.0870 in, 53 mm

Details

  • Additional Details
    Relubricatable | Solid Base | Wide Inner Ring
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC210-30
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Contact Seal and Slinger
  • Compatible Frame Series
    UCSHE200
  • Compatible Frame Type
    SHE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.0000 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7980 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE10
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Includes
    Grease Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Shell Gadus S2 V100 #3
  • Lubrication
    Shell Gadus S2 V100 #3
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    UCSHE210-30
  • Material
    Cast Iron
  • Material Grade
    Gray Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2030 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -17.8 to 100 °F, 0 to 212 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC210-30
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Riveted Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCSHE200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    5220 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Tapped Base
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)