Motion
UCSHE211
Pillow Block Ball Bearing Unit - 55 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08631121
MFR #UCSHE211
Price$401.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08631121
MFR #UCSHE211

Mfr description
UCSHE211 55MM WIDE SET SCREW TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    64 mm
  • Base Width
    2.3620 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    2.1890 in
  • Housing Width
    4.9210 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    2.1650 in
  • Length
    5.9060 in
  • Length Through Bore
    2.1890 in
  • Overall Width
    4.9210 in
  • Shaft Diameter
    55 mm
  • Weight
    7.2 lbs
  • Width
    4.9210 in, 125 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC211
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE11
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)