Motion
UCSTX06-18
Ball Bearing Take-up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 5/8 in, 15.90 mm Slot
Mi Item #08631134
MFR #UCSTX06-18
Price$144.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 5/8 in, 15.90 mm Slot
Mi Item #08631134
MFR #UCSTX06-18

Mfr description
UCSTX06-18 1-1/8" MEDIUM SET SCREW WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.52/each

Specifications

Dimensions

  • Body Width
    2-1/2 in, 63.50 mm
  • Bore Diameter  
    1-1/8 in
  • Housing Dimensions
    1-7/16 in, 36.51 mm
  • Housing Width
    1-7/16 in, 36.51 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Overall Length
    5-1/16 in, 128.59 mm
  • Overall Width
    1-19/32 in, 40.47 mm
  • Shaft Diameter
    1-1/8 in, 28.60 mm
  • Slot Spacing  
    3-1/2 in, 89 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    3.62 lbs, 1.642 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCSTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCSTX06-18
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UCX06-18
  • Series
    UCSTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)