Motion
UCST202-10C4HR23

AMI BEARINGS INC
UCST202-10C4HR23

Ball Bearing Take-up Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
MI ITEM #08631159
MFR #UCST202-10C4HR23
Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST202-10C4HR23

Ball Bearing Take-up Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
MI ITEM #08631159
MFR #UCST202-10C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.68/each

Specifications

Dimensions

  • Between Frame Width
    2.0000 in, 50.79 mm
  • Body Width
    1-1/4 in, 31.80 mm
  • Bore Diameter  
    5/8 in
  • Bore Length
    1.2200 in, 30.98 mm
  • Hole Diameter
    15/16 in, 23.80 mm
  • Housing Dimensions
    2.0000 in, 50.79 mm
  • Housing Width
    2.0000 in, 50.79 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8504 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3-1/2 in, 88.90 mm
  • Overall Length
    3-11/16 in, 93.70 mm
  • Overall Width
    2.0000 in, 50.78 mm
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Size Code
    202-10
  • Slot Spacing  
    2.0000 in, 50.79 mm
  • Slot Width  
    3/8 in, 9.52 mm
  • Take Up Frame Size
    ST204
  • Weight
    1.85 lbs, 0.839 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UC200
  • Cage Material
    Steel
  • Compatible Frame Number
    ST204
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Noxlub BF4026
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCST202-10C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC202-10
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCST202-10C4HR23 5/8" HIGH TEMP (450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought