Motion
UCST205-14C4HR23

AMI BEARINGS INC
UCST205-14C4HR23

Ball Bearing Take-up Unit - Side Mount, 7/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
MI ITEM #08631191
MFR #UCST205-14C4HR23
Price$264.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST205-14C4HR23

Ball Bearing Take-up Unit - Side Mount, 7/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
MI ITEM #08631191
MFR #UCST205-14C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.60/each

Specifications

Dimensions

  • Between Frame Width
    2.0000 in, 50.79 mm
  • Body Width
    7/8 in, 22.22 mm
  • Bore Diameter  
    7/8 in
  • Bore Length
    1.3390 in, 34 mm
  • Hole Diameter
    17/32 in, 13.50 mm
  • Housing Dimensions
    1-1/4 in, 31.80 mm
  • Housing Width
    1-1/4 in, 31.80 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3-1/2 in, 88.90 mm
  • Overall Length
    3-13/16 in, 96.79 mm
  • Overall Width
    1-1/4 in, 31.80 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Size Code
    205
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    3/8 in, 9.52 mm
  • Take Up Frame Size
    ST205
  • Weight
    1.76 lbs, 0.798 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST205
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc Anodized
  • Grease Type
    Noxlub BF4026
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCST205-14C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-14
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    7917.83 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCST205-14C4HR23 7/8" HIGH TEMP (450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought