Motion
UCST206-17NPMZ2RF

AMI BEARINGS INC
UCST206-17NPMZ2RF

Ball Bearing Take-up Unit - Side Mount, 1-1/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3750 in, 9.52 mm Slot
Mi Item #08631205
MFR #UCST206-17NPMZ2RF
Price$193.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST206-17NPMZ2RF

Ball Bearing Take-up Unit - Side Mount, 1-1/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3750 in, 9.52 mm Slot
Mi Item #08631205
MFR #UCST206-17NPMZ2RF

Mfr description
UCST206-17NPMZ2RF 1-1/16" ZINC SET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.00/each

Specifications

Dimensions

  • Body Width
    1-7/16 in, 37 mm
  • Bore Diameter  
    1-1/16 in
  • Bore Length
    1.5000 in, 38.10 mm
  • Housing Dimensions
    1.4375 in, 36.51 mm
  • Housing Width
    1.4375 in, 36.51 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Insert Outer Diameter
    2.4409 in, 62 mm
  • Length Through Bore
    1.5000 in, 38.10 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Overall Length
    4-7/16 in, 112.70 mm
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1.0625 in, 26.98 mm
  • Size Code
    206
  • Slot Spacing  
    2-3/16 in, 55.56 mm
  • Slot Width  
    0.3750 in, 9.52 mm
  • Take Up Frame Size
    ST206NP
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.46 lbs, 1.12 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    Zinc Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCST206-17NPMZ2RF
  • Material
    Nickel Corrosion Resistant Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Radial Static Load Capacity
    11298.4 N, 2540 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC206-17MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Double Lip Seal
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCST200NPMZ2
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11298.4 N, 2540 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)