Overview
Mfr description
UCST207-21NPMZ2RF 1-5/16" ZINC SET
Specifications
- Bore Diameter
- Housing MaterialCast Iron - Nickel Plated
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUCST207-21NPMZ2RF
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data