Motion
UCST207-22NPMZ20RF

AMI BEARINGS INC
UCST207-22NPMZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 1/2 in, 12.69 mm Slot
MI ITEM #08631239
MFR #UCST207-22NPMZ20RF
Price$445.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST207-22NPMZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 1/2 in, 12.69 mm Slot
MI ITEM #08631239
MFR #UCST207-22NPMZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.08/each

Specifications

Dimensions

  • Between Frame Width
    1-3/16 in, 30.19 mm
  • Body Width
    1-19/32 in, 40.29 mm
  • Bore Diameter  
    1-3/8 in
  • Bore Length
    1.6890 in, 42.89 mm
  • Hole Diameter
    1/2 in, 12.69 mm
  • Housing Dimensions
    1-7/16 in, 36.51 mm
  • Housing Width
    1-7/16 in, 36.51 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.6890 in, 42.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Overall Length
    5-1/16 in, 128.59 mm
  • Overall Width
    1-7/16 in, 36.50 mm
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Size Code
    207
  • Slot Spacing  
    3-1/16 in, 77.78 mm
  • Slot Width  
    1/2 in, 12.69 mm
  • Take Up Frame Size
    ST207NP
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    3.44 lbs, 1.56 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    ST207NP
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    Zinc Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable, H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCST207-22NPMZ20RF
  • Material
    Nickel Corrosion Resistant Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC207-22MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Patent Seal
  • Sealing Type
    RF Patent Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCST200NPMZ2
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15390.8 N, 3460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCST207-22NPMZ20RF 1-3/8" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought