Motion
UCST210-31NPMZ20RF

AMI BEARINGS INC
UCST210-31NPMZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
MI ITEM #08631280
MFR #UCST210-31NPMZ20RF
Price$668.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST210-31NPMZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
MI ITEM #08631280
MFR #UCST210-31NPMZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$668.96/each

Specifications

Dimensions

  • Between Frame Width
    3.3750 in, 85.72 mm
  • Body Width
    2.3750 in, 60.32 mm
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.0310 in, 51.60 mm
  • Housing Dimensions
    1.9687 in, 50 mm
  • Housing Width
    1.9687 in, 50 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Insert Outer Diameter
    3.5433 in, 90 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4.6250 in, 117.47 mm
  • Overall Length
    5.8750 in, 149.22 mm
  • Overall Width
    1.9690 in, 50 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    210
  • Slot Spacing  
    3.3750 in, 85.72 mm
  • Slot Width  
    0.6250 in, 15.90 mm
  • Take Up Frame Size
    ST210NP
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.46 lbs, 2.477 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    ST210NP
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7980 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    Zinc Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable, H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCST210-31NPMZ20RF
  • Material
    Nickel Corrosion Resistant Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf, 7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC210-31MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Patent Seal
  • Sealing Type
    RF Patent Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23219.7 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCST210-31NPMZ20RF 1-15/16" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought