Motion
UCST212CE
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08631309
MFR #UCST212CE
Price$553.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08631309
MFR #UCST212CE

Mfr description
UCST212CE 60MM WIDE SET SCREW WIDE SLOT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.51/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCST212CE
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)