Motion
UCST212NP
Take-Up Ball Bearing Unit - 60 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08631310
MFR #UCST212NP
Your Price$274.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 60 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08631310
MFR #UCST212NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.43/each(List $378.72)

Overview

Mfr description
UCST212NP 60MM WIDE SET SCREW NICKEL

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Finish Coating
    Nickel Plated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST212NP
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text