Motion
UCTBL204-12MZ20B

AMI BEARINGS INC
UCTBL204-12MZ20B

3/4 KANIGEN SET SCREW BLACK TAPPED BASE PILLOW
Mi Item #08631393
MFR #UCTBL204-12MZ20B
Price$286.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL204-12MZ20B

3/4 KANIGEN SET SCREW BLACK TAPPED BASE PILLOW
Mi Item #08631393
MFR #UCTBL204-12MZ20B

Mfr description
UCTBL204-12MZ20B 3/4" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    2.8740 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2200 in
  • Housing Width
    2.8740 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7500 in
  • Length
    2.8750 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    1.3594 in
  • Shaft Diameter
    0.7500 in
  • Weight
    0.6 lbs
  • Width
    1.3594 in, 34.50 mm

Details

  • Additional Details
    Wide Inner Ring | Kanigen Protection
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)