Motion
UCTBL204MZ2CB

AMI BEARINGS INC
UCTBL204MZ2CB

20MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08631410
MFR #UCTBL204MZ2CB
Price$204.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL204MZ2CB

20MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08631410
MFR #UCTBL204MZ2CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    1.3386 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Bore Length
    1.2200 in
  • Housing Width
    2.8740 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7870 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    2.5980 in
  • Shaft Diameter
    20 mm
  • Weight
    0.62 lbs
  • Width
    2.5980 in, 66 mm

Details

  • Additional Details
    Zinc Protection | Two Thermoplastic Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • End Cap Type
    Open
  • End Type
    Double Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw

Overview

Mfr description
UCTBL204MZ2CB 20MM ZINC WIDE SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought