Motion
UCTBL204MZ2CEW

AMI BEARINGS INC
UCTBL204MZ2CEW

20MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS
Mi Item #08631412
MFR #UCTBL204MZ2CEW
Price$204.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL204MZ2CEW

20MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS
Mi Item #08631412
MFR #UCTBL204MZ2CEW

Mfr description
UCTBL204MZ2CEW 20MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    1.3580 in
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Bore Length
    1.2200 in
  • Housing Width
    1.3580 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7870 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    2.5980 in
  • Shaft Diameter
    20 mm
  • Weight
    0.62 lbs
  • Width
    2.5980 in, 66 mm

Details

  • Additional Details
    Zinc Protection | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC204MZ2
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)