Motion
UCTBL205-14MZ2CB

AMI BEARINGS INC
UCTBL205-14MZ2CB

7/8 ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN
Mi Item #08631426
MFR #UCTBL205-14MZ2CB
Price$233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL205-14MZ2CB

7/8 ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN
Mi Item #08631426
MFR #UCTBL205-14MZ2CB

Mfr description
UCTBL205-14MZ2CB 7/8" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5625 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Bore Length
    1.3390 in
  • Housing Width
    2.8906 in
  • Inside Diameter
    0.8750 in
  • Length
    3.0000 in
  • Length Through Bore
    1.3390 in
  • Overall Width
    2.8906 in
  • Shaft Diameter
    0.8750 in
  • Weight
    0.87 lbs
  • Width
    2.8906 in, 73.40 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)