Motion
UCTBL205-14MZ2CEW

AMI BEARINGS INC
UCTBL205-14MZ2CEW

7/8 ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CL
MI ITEM #08631428
MFR #UCTBL205-14MZ2CEW
Price$233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL205-14MZ2CEW

7/8 ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CL
MI ITEM #08631428
MFR #UCTBL205-14MZ2CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    2.8906 in
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Housing Width
    2.8906 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.8750 in
  • Length
    3.0000 in
  • Overall Width
    2.8906 in
  • Shaft Diameter
    0.8750 in
  • Weight
    0.87 lbs
  • Width
    2.8906 in, 73.40 mm

Details

  • Additional Details
    Wide Inner Ring | Zinc Protection | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC205-14MZ2
  • Shaft Attachment
    Set Screw

Overview

Mfr description
UCTBL205-14MZ2CEW 7/8" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought