Motion
UCTBL205-16MZ20B

AMI BEARINGS INC
UCTBL205-16MZ20B

1 KANIGEN SET SCREW BLACK TAPPED BASE PILLOW BL
MI ITEM #08631454
MFR #UCTBL205-16MZ20B
Price$293.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL205-16MZ20B

1 KANIGEN SET SCREW BLACK TAPPED BASE PILLOW BL
MI ITEM #08631454
MFR #UCTBL205-16MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.14/each

Specifications

Dimensions

  • Base Height
    1.4375 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.3390 in
  • Housing Dimensions
    2-57/64 x 3.0000 x 2-57/64 in
  • Housing Width
    1.5625 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    1.0000 in
  • Length
    3.0000 in
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.5625 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.74 lbs
  • Width
    1.5625 in, 39.68 mm

Details

  • Additional Details
    Kanigen Protection
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Compatible Frame Series
    UCTBL200MZ20
  • Compatible Frame Type
    Tapped Base
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    UCTBL205-16MZ20B
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC205-16MZ20
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCTBL200MZ20
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball

Overview

Mfr description
UCTBL205-16MZ20B 1" KANIGEN SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought