Motion
UCTBL205MZ2CB

AMI BEARINGS INC
UCTBL205MZ2CB

25MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08631465
MFR #UCTBL205MZ2CB
Price$233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL205MZ2CB

25MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08631465
MFR #UCTBL205MZ2CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    3.0000 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.3390 in
  • Housing Width
    3.0000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in
  • Length
    3.0000 in
  • Length Through Bore
    1.3390 in
  • Overall Width
    2.6690 in
  • Shaft Diameter
    25 mm
  • Weight
    0.81 lbs
  • Width
    2.6690 in, 67.79 mm

Details

  • Additional Details
    Zinc Protection | Two Thermoplastic Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Open
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking

Overview

Mfr description
UCTBL205MZ2CB 25MM ZINC WIDE SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought