Motion
UCTBL205MZ2CEB

AMI BEARINGS INC
UCTBL205MZ2CEB

25MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
MI ITEM #08631466
MFR #UCTBL205MZ2CEB
Price$233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL205MZ2CEB

25MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
MI ITEM #08631466
MFR #UCTBL205MZ2CEB

Mfr description
UCTBL205MZ2CEB 25MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    3.0000 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Housing Width
    1.5630 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in
  • Overall Width
    1.5630 in
  • Shaft Diameter
    25 mm
  • Weight
    0.81 lbs
  • Width
    1.5630 in, 39.70 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Type
    Set Screw Locking
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)