Motion
UCTBL206-19MZ20B

AMI BEARINGS INC
UCTBL206-19MZ20B

1-3/16 KANIGEN SET SCREW BLACK TAPPED BASE PILL
Mi Item #08631509
MFR #UCTBL206-19MZ20B
Price$328.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL206-19MZ20B

1-3/16 KANIGEN SET SCREW BLACK TAPPED BASE PILL
Mi Item #08631509
MFR #UCTBL206-19MZ20B

Mfr description
UCTBL206-19MZ20B 1-3/16" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.22/each

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.5000 in
  • Housing Dimensions
    4.0000 x 3-5/16 x 3-5/16 in
  • Housing Width
    3.3125 in
  • Inner Race Width
    1.5000 in
  • Insert Outer Diameter
    2.4409 in
  • Inside Diameter
    1.1875 in
  • Length
    4.0000 in
  • Length Through Bore
    1.5000 in
  • Max Bolt Hole Spacing
    3.0000 in
  • Min Bolt Hole Spacing
    3.0000 in
  • Outer Diameter
    62 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7480 in
  • Overall Width
    3.3125 in
  • Shaft Diameter
    1.1875 in
  • Thread Depth
    0.4375 in | 11.10 mm
  • Weight
    1.12 lbs
  • Width
    3.3125 in, 84.09 mm

Details

  • Additional Details
    Kanigen Protection | PBT Thermoplastic
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Compatible Frame Series
    UCTBL200MZ20
  • Compatible Frame Type
    Tapped Base
  • Component Type
    Complete Assembly
  • Coolant Type
    Corrosion Resistant, Washdown Resistant
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    UCTBL206-19MZ20B
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC206-19MZ20
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCTBL200MZ20
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)