Motion
UCTBL206-20MZ2CB

AMI BEARINGS INC
UCTBL206-20MZ2CB

1-1/4 ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OP
Mi Item #08631521
MFR #UCTBL206-20MZ2CB
Price$287.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL206-20MZ2CB

1-1/4 ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OP
Mi Item #08631521
MFR #UCTBL206-20MZ2CB

Mfr description
UCTBL206-20MZ2CB 1-1/4" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.5000 in
  • Housing Width
    1.6719 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.2500 in
  • Length
    3.1406 in
  • Length Through Bore
    1.5000 in
  • Overall Width
    1.6719 in
  • Shaft Diameter
    1.2500 in
  • Weight
    1.15 lbs
  • Width
    1.6719 in, 42.46 mm

Details

  • Additional Details
    Zinc Protection | Two Thermoplastic Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Open
  • Compatible Frame Series
    UCTBL200MZ2C
  • Compatible Frame Type
    Tapped Base
  • Distance Between Mounting Hole Cen
    3.0000 in
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC206-20MZ2
  • Series
    UCTBL200MZ2C
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)