Motion
UCTBL206MZ2CB

AMI BEARINGS INC
UCTBL206MZ2CB

30MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
Mi Item #08631545
MFR #UCTBL206MZ2CB
Price$287.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL206MZ2CB

30MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
Mi Item #08631545
MFR #UCTBL206MZ2CB

Mfr description
UCTBL206MZ2CB 30MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.78/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6890 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in, 76.20 mm
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    38.10 mm
  • Housing Width
    1.6730 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1810 in, 30 mm
  • Length Through Bore
    1.5000 in
  • Overall Width
    1.6730 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Weight
    1.19 lbs
  • Width
    1.6730 in, 42.50 mm

Details

  • Additional Details
    Zinc Protection | Two Thermoplastic Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Two Thermoplastic Open Covers
  • Compatible Frame Series
    UCTBL200MZ2C
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    76.20 mm
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC206MZ2
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)