Motion
UCTBL206MZ2CEB

AMI BEARINGS INC
UCTBL206MZ2CEB

30MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08631546
MFR #UCTBL206MZ2CEB
Price$287.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL206MZ2CEB

30MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08631546
MFR #UCTBL206MZ2CEB

Mfr description
UCTBL206MZ2CEB 30MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.6730 in
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5000 in
  • Housing Width
    4.0000 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1810 in
  • Length
    4.0000 in
  • Length Through Bore
    1.5000 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    30 mm
  • Weight
    1.19 lbs
  • Width
    4.0000 in, 101.60 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Closure Type
    Open and Closed Covers
  • End Cap Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)