Motion
UCTBL207-23MZ2CEB

AMI BEARINGS INC
UCTBL207-23MZ2CEB

1-7/16 ZINC WIDE SET SCREW BLACK TB PLW BLK OPN
Mi Item #08631614
MFR #UCTBL207-23MZ2CEB
Price$292.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL207-23MZ2CEB

1-7/16 ZINC WIDE SET SCREW BLACK TB PLW BLK OPN
Mi Item #08631614
MFR #UCTBL207-23MZ2CEB

Mfr description
UCTBL207-23MZ2CEB 1-7/16" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Hole Diameter
    0.6250 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Housing Width
    3.4219 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.4375 in
  • Length
    4.3750 in
  • Overall Width
    3.4219 in
  • Shaft Diameter
    1.4375 in
  • Weight
    1.68 lbs
  • Width
    3.4219 in, 86.90 mm

Details

  • Additional Details
    Wide Inner Ring | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Type
    Set Screw Locking
  • Distance Between Mounting Hole Cen
    3.2500 in
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC207-23MZ2
  • Shaft Attachment
    Set Screw Locking
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)