Motion
UCTBL207MZ2CB

AMI BEARINGS INC
UCTBL207MZ2CB

35MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
Mi Item #08631635
MFR #UCTBL207MZ2CB
Price$292.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL207MZ2CB

35MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
Mi Item #08631635
MFR #UCTBL207MZ2CB

Mfr description
UCTBL207MZ2CB 35MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    1.8740 in
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    3.2520 in
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.6890 in
  • Housing Width
    3.7400 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Length Through Bore
    1.6890 in
  • Overall Width
    3.7400 in
  • Shaft Diameter
    35 mm
  • Weight
    1.76 lbs
  • Width
    3.7400 in, 95 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Two Thermoplastic Open Covers
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)