Motion
UCTBL208MZ2CEB

AMI BEARINGS INC
UCTBL208MZ2CEB

40MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08631669
MFR #UCTBL208MZ2CEB
Price$309.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL208MZ2CEB

40MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08631669
MFR #UCTBL208MZ2CEB

Mfr description
UCTBL208MZ2CEB 40MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9370 in
  • Base Width
    3.9528 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5748 in
  • Bore Length
    1.9370 in
  • Housing Width
    3.9528 in
  • Inside Diameter
    40 mm
  • Length Through Bore
    1.9370 in
  • Overall Width
    3.9528 in
  • Shaft Diameter
    40 mm
  • Weight
    2.18 lbs
  • Width
    3.9528 in, 100.40 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL208
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)