Motion
UCTBL209-27MZ20W

AMI BEARINGS INC
UCTBL209-27MZ20W

1-11/16 KANIGEN SET SCREW WHITE TAPPED BASE PIL
MI ITEM #08631683
MFR #UCTBL209-27MZ20W
Price$452.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL209-27MZ20W

1-11/16 KANIGEN SET SCREW WHITE TAPPED BASE PIL
MI ITEM #08631683
MFR #UCTBL209-27MZ20W

Mfr description
UCTBL209-27MZ20W 1-11/16" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    1.9688 in
  • Bolt Center Diameter
    3.7500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    1.9370 in
  • Housing Width
    1.9688 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.6875 in
  • Length
    4.8750 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    1.9688 in
  • Shaft Diameter
    1.6875 in
  • Weight
    2.4 lbs
  • Width
    1.9688 in, 50 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Housing ID
    TBL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)