Motion
UCTBL209MZ2CB

AMI BEARINGS INC
UCTBL209MZ2CB

45MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
Mi Item #08631694
MFR #UCTBL209MZ2CB
Price$400.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL209MZ2CB

45MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN CO
Mi Item #08631694
MFR #UCTBL209MZ2CB

Mfr description
UCTBL209MZ2CB 45MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    1.9690 in
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    3.7520 in, 95.29 mm
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7720 in | 45 mm
  • Bore Length
    49.20 mm
  • Housing Width
    4.2720 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7720 in, 45 mm
  • Length Through Bore
    1.9370 in
  • Overall Width
    4.2720 in
  • Shaft Diameter
    1.7717 in, 45 mm
  • Weight
    2.42 lbs
  • Width
    4.2720 in, 108.50 mm

Details

  • Additional Details
    Zinc Protection | Two Thermoplastic Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Set Screw Locking
  • Distance Between Mounting Hole Cen
    95.29 mm
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)