Motion
UCTBL209MZ2CEB

AMI BEARINGS INC
UCTBL209MZ2CEB

45MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
MI ITEM #08631695
MFR #UCTBL209MZ2CEB
Price$400.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL209MZ2CEB

45MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS
MI ITEM #08631695
MFR #UCTBL209MZ2CEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    1.9690 in
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7720 in
  • Bore Length
    1.9370 in
  • Housing Width
    4.2720 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7720 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    4.2720 in
  • Shaft Diameter
    45 mm
  • Weight
    2.42 lbs
  • Width
    108.50 mm, 4.2720 in

Details

  • Additional Details
    Zinc Protection | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Distance Between Mounting Hole Cen
    3.7520 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw

Overview

Mfr description
UCTBL209MZ2CEB 45MM ZINC WIDE SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought