Motion
UCTBL209MZ2CEW

AMI BEARINGS INC
UCTBL209MZ2CEW

45MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS
MI ITEM #08631696
MFR #UCTBL209MZ2CEW
Price$400.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL209MZ2CEW

45MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS
MI ITEM #08631696
MFR #UCTBL209MZ2CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    1.9690 in
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    3.7520 in, 95.29 mm
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7720 in | 45 mm
  • Bore Length
    49.20 mm
  • Housing Width
    1.9690 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7720 in, 45 mm
  • Length Through Bore
    1.9370 in
  • Overall Width
    4.2910 in
  • Shaft Diameter
    1.7717 in, 45 mm
  • Weight
    2.42 lbs
  • Width
    4.2910 in, 109 mm

Details

  • Additional Details
    Wide Inner Ring | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Type
    Set Screw Locking
  • End Type
    Closed, Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC209MZ2
  • Self Aligning
    Yes
  • Series
    UCTBL200MZ2CE
  • Shaft Attachment
    Set Screw Locking
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball

Overview

Mfr description
UCTBL209MZ2CEW 45MM ZINC WIDE SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought