Motion
UCTB211-34
Pillow Block Ball Bearing Unit - 2.1250 in Bore, Tapped Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08631824
MFR #UCTB211-34
Price$288.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1250 in Bore, Tapped Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08631824
MFR #UCTB211-34

Mfr description
UCTB211-34 2-1/8" WIDE SET SCREW TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    2.1250 in
  • Bore Inside Diameter
    2.1250 in
  • Bore Length
    2.1890 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    2.1250 in
  • Length
    5.5000 in
  • Length Through Bore
    2.1890 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    2.1250 in
  • Tap Thread Size
    5/8-11 UNC
  • Thread Size
    5/8-11 UNC
  • Weight
    6.4 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC211-34
  • Bearing Type
    Ball Bearing
  • Distance Between Mounting Hole Cen
    4.0000 in
  • Duty Type
    Normal Duty
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    TB211
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    Cast Iron
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC211-34
  • Rolling Element
    Ball
  • Self Aligning
    Yes
  • Series
    UCTB200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)