Motion
UCTB211-35NPMZ2

AMI BEARINGS INC
UCTB211-35NPMZ2

Pillow Block Ball Bearing Unit - 2.1875 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08631832
MFR #UCTB211-35NPMZ2
Price$408.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB211-35NPMZ2

Pillow Block Ball Bearing Unit - 2.1875 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08631832
MFR #UCTB211-35NPMZ2

Mfr description
UCTB211-35NPMZ2 2-3/16" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.0000 in
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.1890 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    2.1875 in
  • Length
    5.5000 in
  • Length Through Bore
    2.1890 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    2.1875 in
  • Thread Size
    5/8-11 UNC
  • Weight
    5.96 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Wide Inner Ring | Zinc Protection | Nickel Protection
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC211-35MZ2
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TB211NP
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)