Motion
UCTPL201-8MZ20B

AMI BEARINGS INC
UCTPL201-8MZ20B

Ball Bearing Take-up Unit - 1/2 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08631854
MFR #UCTPL201-8MZ20B
Price$286.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL201-8MZ20B

Ball Bearing Take-up Unit - 1/2 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08631854
MFR #UCTPL201-8MZ20B

Mfr description
UCTPL201-8MZ20B 1/2" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.68/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    2.5156 in, 63.89 mm
  • Overall Length
    3.8906 in, 98.79 mm
  • Overall Width
    1.7656 in, 44.84 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.84 lbs, 0.381 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCTPL201-8MZ20B
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC201-8MZ20
  • Series
    UCTPL200MZ20
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)