Motion
UCTPL202-10MZ20RFB

AMI BEARINGS INC
UCTPL202-10MZ20RFB

Ball Bearing Take-up Unit - 5/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08631873
MFR #UCTPL202-10MZ20RFB
Price$329.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL202-10MZ20RFB

Ball Bearing Take-up Unit - 5/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08631873
MFR #UCTPL202-10MZ20RFB

Mfr description
UCTPL202-10MZ20RFB 5/8" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.67/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Weight
    0.8 lbs, 0.36 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen Protected
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    H1 Approved Food Grade Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCTPL202-10MZ20RFB
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Replacement Bearing
    UC202-10MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6672.3 N, 1500 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)