Motion
UCTPL205-14MZ2RFCEB

AMI BEARINGS INC
UCTPL205-14MZ2RFCEB

Ball Bearing Take-up Unit - Side Mount, 7/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4690 in, 11.90 mm Slot
MI ITEM #08631939
MFR #UCTPL205-14MZ2RFCEB
Price$278.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL205-14MZ2RFCEB

Ball Bearing Take-up Unit - Side Mount, 7/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4690 in, 11.90 mm Slot
MI ITEM #08631939
MFR #UCTPL205-14MZ2RFCEB

Mfr description
UCTPL205-14MZ2RFCEB 7/8" ZINC SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.08/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bore Length
    1.3390 in, 34 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.5160 in, 89.29 mm
  • Overall Length
    3.8910 in, 98.79 mm
  • Overall Width
    1.7660 in, 44.85 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Slot Width  
    0.4690 in, 11.90 mm
  • Take Up Frame Size
    TPL205
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.86 lbs, 0.39 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Food Grade (H1)
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    H1 Food Grade Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCTPL205-14MZ2RFCEB
  • Material
    Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-14MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    7917.82 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)