Motion
UCTPL205MZ2CEB

AMI BEARINGS INC
UCTPL205MZ2CEB

Ball Bearing Take-up Unit - Side Mount, 25 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #08631973
MFR #UCTPL205MZ2CEB
Price$241.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL205MZ2CEB

Ball Bearing Take-up Unit - Side Mount, 25 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #08631973
MFR #UCTPL205MZ2CEB

Mfr description
UCTPL205MZ2CEB 25MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.4840 in, 88.50 mm
  • Overall Length
    3.8980 in, 99 mm
  • Overall Width
    1.2520 in, 31.80 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.83 lbs, 0.376 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • End Type
    Closed
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Insert Material
    Zinc Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCTPL205MZ2CEB
  • Material
    PBT Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf, 3152.6 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC205MZ2
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)