Motion
UCTPL206-18MZ2RFCEW

AMI BEARINGS INC
UCTPL206-18MZ2RFCEW

Ball Bearing Take-up Unit - 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08631997
MFR #UCTPL206-18MZ2RFCEW
Price$309.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL206-18MZ2RFCEW

Ball Bearing Take-up Unit - 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08631997
MFR #UCTPL206-18MZ2RFCEW

Mfr description
UCTPL206-18MZ2RFCEW 1-1/8" ZINC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    1.42 lbs, 0.6441 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Cylindrical
  • Duty Type
    Normal Duty
  • End Type
    Closed, Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication
    H1 Approved Food Grade Grease
  • Lubrication Type
    H1 Approved Food Grade Grease
  • Manufacturer Catalog Number
    UCTPL206-18MZ2RFCEW
  • Material
    Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    RF Double Lip Seal
  • Sealing Type
    RF Double Lip Seal
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)