Motion
UCTPL206-19CEW

AMI BEARINGS INC
UCTPL206-19CEW

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632004
MFR #UCTPL206-19CEW
Price$242.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL206-19CEW

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632004
MFR #UCTPL206-19CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCTPL206-19CEW
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UCTPL206-19CEW 1-3/16" WIDE SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought