Motion
UCTPL206-20MZ20B

AMI BEARINGS INC
UCTPL206-20MZ20B

Ball Bearing Take-up Unit - 1-1/4 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632033
MFR #UCTPL206-20MZ20B
Price$328.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL206-20MZ20B

Ball Bearing Take-up Unit - 1-1/4 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632033
MFR #UCTPL206-20MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    4-59/64 in, 125 mm
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.34 lbs, 0.608 kg

Details

  • Bearing Series
    UCTPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCTPL206-20MZ20B
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC206-20MZ20
  • Shaft Attachment
    Set Screw

Overview

Mfr description
UCTPL206-20MZ20B 1-1/4" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought